VERSA UNI 550/250V piston compressor on a vertical pressure tank, 15 bar, 2 stage
Piston compressor VERSA UNI 550/250V
COMPR-EL-VERSA-UNI-550/250V
Art.-no. 9501023285
EAN 4068362209055
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 2-stage compression provides energy savings of up to 25 % compared to single-stage systems
- Effective supply volume of 430 l/min at 860 rpm
- Free-standing ribbed cast cylinders ensure maximum cooling and low operating temperatures
- IP54-tested electric motor with ISO-F coil
- Plateau-honing of the cylinders - low wear on piston ring and optimal oil capacity
- Low-maintenance reed valves with long service life
- Pressure tank with handhold in accordance with AD2000 guidelines
- Completely pre-assembled star delta connection
- Noise level only 74 dB(A)
- Robust, painted surface protects against corrosion
Datasheets(X)
Motor output | 4 kW |
Max. pressure | 15 bar |
Tank capacity | 250 l |
Intake air capacity | 550 l/min |
Nominal voltage | 400 V |
Frequency | 50 Hz |
Rotation speed | 860 rpm |
Min./max. temperature conditions | 5 to 40 °C |
Cable length | 1 m |
Length x width x height | 1000 x 700 x 2200 mm |