VERSA UNI 550/250H piston compressor on a horizontal pressure vessel, 15 bar, 2-stage
Piston compressor VERSA UNI 550/250H
COMPR-EL-VERSA-UNI-550/250H
Art.-no. 9501023284
EAN 4068362209048
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Designed for industrial use
- Two-stage compression provides energy savings of up to 25 % compared to single-stage systems
- 430 l/min free air delivery at only 860 rpm
- Horizontal 250 l pressure tank for optimal use of space and convenient maintenance
- Casting cylinder with large cooling surface
- Intricately plateau-honed cylinders for minimal oil consumption and low piston ring wear
- Maintenance-free reed valves
- Fully wired star delta circuit - fast installation without additional wiring
- IP54-tested electric motor with ISO F winding - powerful and designed for high switching frequency
- Noise level of just 73 dB(A) - quiet operation, also possible in sensitive working areas
Datasheets(X)
Motor output | 4 kW |
Max. pressure | 15 bar |
Tank capacity | 250 l |
Intake air capacity | 550 l/min |
Nominal voltage | 400 V |
Frequency | 50 Hz |
Rotation speed | 860 rpm |
Min./max. temperature conditions | 5 to 40 °C |
Cable length | 1 m |
Length x width x height | 1650 x 680 x 1100 mm |