VDE water pump pliers DIN ISO 8976 - IEC 60900
VDE water pump pliers 2-C handle adjustable
WTRPMPPLRS-VDE-(2C-HANDLE)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions
- Self-clamping water pump pliers with push-button adjustment ensure convenient and quick handling
- Precise, secure adjustments can be made directly on the workpiece
- Ergonomic and non-slip 2-component comfort handle for comfortable working
- Hardened precision teeth for high wear resistance
- Huge gripping capacity in a slim design
Length (L) | 255 mm |
Length in inches (L) | 10 in |
Min./max. grip range | 10-46 mm |
Oberfläche | Chrome plated |
Material of handle | 2-component plastic |
Standards | ISO 8976, EN 60900 |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt