Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VDE stripping pliers, IEC 60900

VDE wire stripping pliers 1C hdle IEC 60900
WRESTR-ADJ-VDE-160MM

Art.-no. 071501 95
EAN 4024835441117
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
Precise, effortless stripping of cables and wires with plastic or rubber insulation
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel ensures long tool life and precision

  • Automatic opening of the tongs due to opening spring

  • 1-component comfort handle with wide VDE collar for secure working

  • Adjustment screw can be fixed with knurled nut

  • Surface ground and chrome-plated

  • Joint is inserted
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Length in inches (L)

6 in

Max. wire diameter (Ø)

5 mm

Max. wire cross section

10 mm²

Material

Steel

Surface

Chrome plated

EN standard

60900

Material of handle

1-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information