VDE stripping pliers, IEC 60900
VDE wire stripping pliers 1C hdle IEC 60900
WRESTR-ADJ-VDE-160MM
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long tool life and precision
- Automatic opening of the tongs due to opening spring
- 1-component comfort handle with wide VDE collar for secure working
- Adjustment screw can be fixed with knurled nut
- Surface ground and chrome-plated
- Joint is inserted
Longueur (L) | 160 mm |
Length in inches (L) | 6 in |
Max. wire diameter (Ø) | 5 mm |
Max. wire cross section | 10 mm² |
Matière | Steel |
Finition | Chrome plated |
EN standard | 60900 |
Material of handle | 1-component plastic |
Datasheets (0)
Certificates/ Documents (0)