VDE snipe nose pliers, angled
VDE angled snipe nose pliers
SNPNOSEPLRS-VDE-ERGO-ANGLD-L210MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51662.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51674.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51871.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49018.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49633.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51624.jpg)
Register now and access more than 125,000 products
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
Protects joints and muscles
Relaxed and fatigue-free hand position
Universal application with numerous functions
- Tighten screws with profiled burner port
- Pressing of wire end ferrules (low-voltage range)
- Precise and powerful cutting action
- Stripping of 1.5 and 2.5 mm² wires
Long service life and precise gripping and cutting surfaces
High-quality tool steel
Safe method of working
Ergonomic, non-slip 2-component comfort handle with wide VDE collar
Inductively hardened precision blades
Surface ground and chrome-plated all-round
Lap joint with opening spring
Datasheets(X)
Length (L) | 210 mm |
Length in inches (L) | 8 1/2 in |
Material | Steel |
Surface | Chrome plated |
Material of handle | 2-component plastic |
Max. soft wire diameter cutting capacity | 5.9 mm |
Max. hard wire diameter cutting capacity | 2.5 mm |
Max. cable diameter cutting capacity in aluminium/copper | 13 mm |