Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VDE snipe nose pliers Made of insulated plastic

VDE snipe nose pliers
SNPNOSEPLRS-VDE-PLASTIC-220MM

Art.-no. 071401 606
EAN 4065746471381
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
Particularly suitable for applications in electromobility
  • Reduces the risk of short circuit thanks to the purely plastic design

  • Comfortable working thanks to the 2-component handles with their soft and non-slip grip zone

  • Robust pliers shape due to the fibreglass-reinforced plastic

  • Class C, application area down to -40°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

220 mm

Jaws length

75 mm

Jaws width

32 mm

Jaw-tips thickness

5 mm

Jaw-tips width

10 mm

Standards

EN 60900

Jaw design

Straight shape
Fine grooves

Product weight (per item)

143.500 g

Material

Fibre glass reinforced plastic

Material of handle

TPE (rubber)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information