VDE snipe nose pliers DIN ISO 5745, IEC 60900
VDE snipe nose pliers DIN ISO 5745 IEC60900 2C hdl
SNPNOSEPLRS-VDE-40°-ANGLD-L160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Elastic tips for high stresses, in particular under bending forces
- Ergonomic and slip-proof two-component comfort handle with wide VDE collar for safe working
- Blades are additionally inductively hardened
- Surface entirely ground and chrome-plated
- Serrated gripping surfaces
- Lap joint
Datasheets(X)
![]() | |
Length (L) | 160 mm |
Length in inches (L) | 6-1/2 in |
Jaws length (L3) | 46 mm |
Jaws width (W3) | 16.5 mm |
Jaws thickness (T1) | 9 mm |
Angle of jaws | 40 Degree |
Jaw-tips width (W4) | 3 mm |
Jaw-tips thickness (T2) | 2.5 mm |
Material | Steel |
Surface | Chrome plated |
ISO | 5745 |
Material of handle | 2-component plastic |
