VDE screwdriver, plus/minus PZ, ultra slim
VDE screwdriver slotted/PZ extra slim
SCRDRIV-VDE-SL/PZ-SLIM-2X100MM
Art.-no. 061363902
EAN 4046777354645
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Insulation with reduction of blade diameter in critical working area
- Prevents fraying of insulation
- Screw symbol on end of handle
- Tip: Slotted/PZ combination profile
- Blade: Burnished
Individually tested in accordance with IEC 60900:2004
Datasheets(X)
Switch and distribution boxes, automatic circuit breakers
![]() | |
Tip size | PZ2 + slot |
Blade length (A) | 100 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |
