VDE screwdriver plus/minus (PZ) in accordance with EN 60900:20012
SCRDRIV-VDE-SL/PZ-2X100
Art.-no. 06136392
EAN 4045989398522
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Benefits of the combined profile:
Reduces slippage and guarantees higher torque transmission
Blade: Bronzed, insulated
Drive: Combination profile, PZ/slotted
Standard: IEC 60900:2012
Datasheets(X)
Switch cabinets and distributor boxes, circuit breakers, terminal strips and relays
Tip size | PZ2 + slot |
Blade length (A) | 100 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |