VDE screwdriver, hexagon socket for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
VDE screwdriver, hexagon socket
SCRDRIV-VDE-HEXSKT-WS6X100
Art.-no. 061363506
EAN 4038898274568
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Blade: Black oxide, insulated
- Tip: similar to DIN EN 2936
- Routine test in a water bath with test voltage 10 kV
- Identification marking with the year of manufacture
- Stringent cold impact test
Product information
Datasheets(X)
![]() | |
Tip size | 6 mm |
Blade length (A) | 100 mm |
Handle length/handle width (B/C) | 106 / 35 mm |
Other standard | IEC 60900:2018 |
