VDE screwdriver, hexagon socket For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
VDE screwdriver, hexagon socket
SCRDRIV-VDE-HEXSKT-WS4X80
ZEBRA
price per selected packing unit | Individual prices for customers after login






Register now and access more than 125,000 products
- Blade: Black oxide, insulated
- Tip: similar to DIN EN 2936
- Routine test in a water bath with test voltage 10 kV
- Identification marking with the year of manufacture
- Stringent cold impact test
![]() | |
Tip size | 4 mm |
Blade length (A) | 80 mm |
Handle length/handle width (B/C) | 96 / 31 mm |
Other standard | IEC 60900:2018 |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt