VDE screwdriver, hexagon socket For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
VDE screwdriver, hexagon socket
SCRDRIV-VDE-HEXSKT-WS2,5X80
ZEBRA
price per selected packing unit | Individual prices for customers after login






Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Blade: Black oxide, insulated
- Tip: similar to DIN EN 2936
- Routine test in a water bath with test voltage 10 kV
- Identification marking with the year of manufacture
- Stringent cold impact test
![]() | |
Tip size | 2.5 mm |
Blade length (A) | 80 mm |
Handle length/handle width (B/C) | 83 / 27 mm |
Other standard | IEC 60900:2018 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt