VDE screwdriver, flat slotted, ultra slim
SCRDRIV-VDE-SL-SLIM-1,0X5,5X125
Art.-no. 061363155
EAN 4052712058769
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Insulation with reduced blade diameter in critical work areas
- Prevents fraying of the insulation
- Screw symbol printed onto the end of the handle for quick identification
- Blade: black oxide finish
- Drive: DIN ISO 2380-I-A
Individually tested in line with IEC 60900
Datasheets(X)
Switch cabinets and distributor boxes, circuit breakers, terminal blocks and relays.
![]() | |
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 1 x 5.5 mm |
Blade length (A) | 125 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
