VDE screwdriver, flat slotted, ultra slim
SCRDRIV-VDE-SL-SLIM-0,8X4X100
Art.-no. 061363140
EAN 4052712010446
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Insulation with reduced blade diameter in critical work areas
- Prevents fraying of the insulation
- Screw symbol printed onto the end of the handle for quick identification
- Blade: black oxide finish
- Drive: DIN ISO 2380-I-A
Individually tested in line with IEC 60900
Datasheets(X)
Switch cabinets and distributor boxes, circuit breakers, terminal blocks and relays.
![]() | |
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 0.8 x 4 mm |
Blade length (A) | 100 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |
