VDE screwdriver, flat slotted, ultra slim
VDE screwdriver flat slotted extra slim
SCRDRIV-VDE-SL-SLIM-0,4X2,5X80
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49435.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49633.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49538.jpg)
Register now and access more than 125,000 products
- Insulation with reduced blade diameter in critical work areas
- Prevents fraying of the insulation
- Screw symbol printed onto the end of the handle for quick identification
- Blade: black oxide finish
- Drive: DIN ISO 2380-I-A
Individually tested in line with IEC 60900
Datasheets(X)
Switch cabinets and distributor boxes, circuit breakers, terminal blocks and relays.
![]() | |
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 0.4 x 2.5 mm |
Blade length (A) | 80 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |