VDE screwdriver, flat slotted
VDE screwdriver flat slotted
SCRDRIV-VDE-SL-1X5,5X125
Art.-no. 0613631055
EAN 4038898273912
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blade: Burnished, insulated
- Tip: Based on DIN ISO 2380-1-B
- Individually tested in water bath with 10 kV test voltage
- Marked with year of manufacture
- Stricter cold impact test
Standard: IEC 60900
Datasheets(X)
![]() | |
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 1.0 x 5.5 mm |
Blade length (A) | 125 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
