Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VDE screwdriver, flat slotted

VDE screwdriver flat slotted
SCRDRIV-VDE-SL-1,2X8X175
ZEBRA

Art.-no. 061363108
EAN 4038898273943
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
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
  • Blade: Burnished, insulated

  • Tip: Based on DIN ISO 2380-1-B

  • Individually tested in water bath with 10 kV test voltage

  • Marked with year of manufacture

  • Stricter cold impact test

Standard: IEC 60900

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

Slot

Thickness of cutting edge x width of cutting edge

1.2 x 8.0 mm

Blade length (A)

175 mm

Handle length (B)

114 mm

Handle width (C)

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information