VDE screwdriver, flat slotted
VDE screwdriver flat slotted
SCRDRIV-VDE-SL-0,5X3X100
Art.-no. 061363103
EAN 4038898273660
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blade: Burnished, insulated
- Tip: Based on DIN ISO 2380-1-B
- Individually tested in water bath with 10 kV test voltage
- Marked with year of manufacture
- Stricter cold impact test
Standard: IEC 60900
Datasheets(X)
![]() | |
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 0.5 x 3.0 mm |
Blade length (A) | 100 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |
