VDE screwdriver, PZ recessed head
Cross recess VDE screwdriver PZ
SCRDRIV-VDE-PZ1X80
ZEBRA
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Blade: black oxide, insulated
- Output type: ISO 8764-PZ
- Standard: DIN 7438, IEC 60900
![]() | |
Tip size | PZ1 |
Blade length (A) | 80 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt