VDE screwdriver, PH recessed head, extra slim
VDE screwdriver, PH cross recess, extra slim
SCRDRIV-VDE-PH-SLIM-2X100
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49443.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49633.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49538.jpg)
Register now and access more than 125,000 products
- Insulation with reduced blade diameter in critical work areas
- Prevents fraying of the insulation
- Screw symbol printed onto the end of the handle for quick identification
- Blade: black oxide finish
- Drive: DIN ISO 8764-I-PH
Individually tested in line with IEC 60900
Datasheets(X)
For control and distribution boxes, automatic circuit breakers, terminal blocks, relays etc.
![]() | |
Tip size | PH2 |
Standards | ISO 8764, IEC 60900:2004 |
Blade length (A) | 100 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |