VDE screwdriver, PH recessed head For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
VDE screwdriver, PH cross recess
SCRDRIV-VDE-PH3X150
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blade: burnished, insulated
- Tip: In accordance with DIN ISO 8764-1-PH
- Individually tested in water bath with 10 kV test voltage
- Marked with year of manufacture
- Stricter cold impact test
Standard: EN 60900:2012
Datasheets(X)
Tip size | PH3 |
Standards | IEC 60900:2018 |
Blade length (A) | 150 mm |
Handle length (B) | 114 mm |
Handle width (C) | 38 mm |