Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VDE screwdriver For hexagon drive

VDE screwdriver, hexagon head
SCRDRIV-VDE-HEXHD-WS6X125
ZEBRA

Art.-no. 061363606
EAN 4038898274346
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
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
  • Blade: black oxide, insulated

  • Tip: DIN 475/2

  • Standard: DIN 7445, IEC 60900
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

6 mm

Blade length (A)

125 mm

Handle length/handle width (B / C)

96 / 31 mm

Blade length in inches

5 in

Length

221 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information