VDE screwdriver For hexagon drive
VDE screwdriver, hexagon head
SCRDRIV-VDE-HEXHD-WS12X125
Art.-no. 061363612
EAN 4038898274438
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blade: black oxide, insulated
- Tip: DIN 475/2
- Standard: DIN 7445, IEC 60900
Datasheets(X)
![]() | |
Width across flats | 12 mm |
Blade length (A) | 125 mm |
Handle length/handle width (B / C) | 114 / 38 mm |
Blade length in inches | 5 in |
Length | 239 mm |
