VDE replacement blade
Replacement blade VDE slotted for screwdriver
CHBLDE-VDE-SCRDRIV-SL-1,0X5,5X175
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49633.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/132110.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49538.jpg)
Register now and access more than 125,000 products
Individually tested at 10,000 volts
Datasheets(X)
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 1.0 x 5.5 mm |
Surface | Burnished |
Standards | IEC 60900:2018 |
Blade length | 97 mm |
Length | 175 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!