VDE precision screwdriver, flat slotted
VDE precision engineer screwdriver slotted
SCRDRIV-VDE-SL-0,4X2,5X75
ZEBRA
price per selected packing unit | Individual prices for customers after login







Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Individually tested in water bath with 10 kV test voltage
- Marked with year of manufacture
- Cold impact test at –40°C (marking C)
- Blade: Round blade insulated, burnished
- Tip: DIN 5264-A, ISO 2380
EN 60900, IEC 60900
![]() | |
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 0.4 x 2.5 mm |
Blade length | 75 mm |
Handle length/handle width | 100 / 20 mm |
Blade length in inches | 3 in |
Other standard | IEC 60900:2004 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt