VDE precision screwdriver, flat slotted
VDE precision engineer screwdriver slotted
SCRDRIV-VDE-SL-0,4X2,0X60
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Individually tested in water bath with 10 kV test voltage
- Marked with year of manufacture
- Cold impact test at –40°C (marking C)
- Blade: Round blade insulated, burnished
- Tip: DIN 5264-A, ISO 2380
EN 60900, IEC 60900
Datasheets(X)
![]() | |
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 0.4 x 2 mm |
Blade length | 60 mm |
Handle length/handle width | 100 / 20 mm |
Blade length in inches | 2-3/8 in |
Other standard | IEC 60900:2004 |
