Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VDE metric box-end wrench

VDE box-end wrench, depressed centre, EN 60900
RGSPN-VDE-10MM-OFFSET-174MM

Art.-no. 0715002310
EAN 4045989870950
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
Especially suitable for electric and hybrid vehicles

Robust box-end wrench according to VDE


  • For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions

  • With proven chromium-vanadium steel

  • The curved shape allows screwdriving in hard-to-access locations

  • Two-colour coated handle for optimum insulation and a secure hold
Notice

Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats (A)

10 mm

External diameter of ring (B)

21 mm

Handle diameter (C)

18.1 mm

Length (L1)

174 mm

Handle length (L2)

109 mm

Surface

VDE insulated

Material

Chrome-vanadium steel

Standards

EN 60900, DIN 7447

Height (H)

19.1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information