VDE junction box WMini
VDE cable junction box WMini
WRJC-VDE-GREY-IP54-89X43X37MM
Art.-no. 097505043
EAN 4024835696593
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
According to DIN EN 60670 (VDE 0606)
Datasheets(X)
For protected installation (indoors)
For tight spaces, e.g. cable ducts
Type description | Identical design to Mini 25 mm |
Length x width x height | 89 x 43 x 37 mm |
Colour | Light grey, similar to RAL 7035 |
Number of cable entries | 10 PCS |
IP protection class | IP 54 |
Nominal voltage | 400 V/AC |
Min./max. temperature conditions | -25 to 40 °C |
Material of bottom section | Polyethylene |
Material of top section | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |