VDE junction box W7
VDE cable junction box W7
WRJC-VDE-GREY-IP54-75X75X37MM
Art.-no. 097505042
EAN 4024835696586
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
According to DIN EN 60670 (VDE 0606)
Datasheets(X)
For protected installation (indoors)
Type description | Identical design to Sd 7 mm |
Length x width x height | 75 x 75 x 37 mm |
Colour | Light grey, similar to RAL 7035 |
Number of cable entries | 7 PCS |
IP protection class | IP 54 |
Nominal voltage | 400 V/AC |
Min./max. temperature conditions | -25 to 40 °C |
Material of bottom section | Polyethylene |
Material of top section | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |