VDE junction box W16
VDE cable junction box W16
WRJC-VDE-GREY-IP54-130X85X37MM
Art.-no. 097505044
EAN 4038898634010
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
According to DIN EN 60670 (VDE 0606)
Datasheets(X)
For protected installation (indoors)
Applications with increased space requirements
Type description | Identical design to i16 mm |
Length x width x height | 130 x 85 x 37 mm |
Colour | Light grey, similar to RAL 7035 |
Number of cable entries | 16 PCS |
Number of cable entries floor | 3 PCS |
IP protection class | IP 54 |
Nominal voltage | 400 V/AC |
Min./max. temperature conditions | -25 to 40 °C |
Material of bottom section | Polyethylene |
Material of top section | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |