VDE junction box W12
VDE cable junction box W12
WRJC-VDE-GREY-IP54-85X85X37MM
Art.-no. 09750504
EAN 4024835046657
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
According to DIN EN 60670 (VDE 0606)
Datasheets(X)
For protected installation (indoors)
Marking of safety lighting power circuits (art. no. 097505041)
Type description | Identical design to i12 mm |
Length x width x height | 85 x 85 x 37 mm |
Colour | Light grey, similar to RAL 7035 |
Number of cable entries | 12 PCS |
IP protection class | IP 54 |
Nominal voltage | 400 V/AC |
Min./max. temperature conditions | -25 to 40 °C |
Material of bottom section | Polyethylene |
Material of top section | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |