VDE junction box Q4 with external fastening tabs
VDE cable junction box Q4
JC-SRFMNT-VDE-GREY-IP20-56X40X23MM
Art.-no. 097505046
EAN 4048539488414
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
According to DIN EN 60598 (VDE 0711)
Datasheets(X)
For protected installation (indoors)
For suspension of pendant lights
Length x width x height | 56 x 40 x 23 mm |
Number of cable entries | 4 PCS |
IP protection class | IP 20 |
Nominal voltage | 400 V/AC |
Min./max. temperature conditions | -25 to 40 °C |
Colour | Light grey, similar to RAL 7035 |
Halogen-free | Yes |
Silicone-free | Yes |