VDE junction box Q12
VDE cable junction box Q12
JC-SRFMNT-VDE-GREY-IP20-85X85X37MM
Art.-no. 097505045
EAN 4048539488469
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
According to DIN EN 60670 (VDE 0606)
Datasheets(X)
For protected installation (indoors)
Suspended ceilings and raised floors
Length x width x height | 85 x 85 x 37 mm |
Number of cable entries | 15 PCS |
Number of cable entries floor | 3 PCS |
IP protection class | IP 20 |
Nominal voltage | 400 V/AC |
Min./max. temperature conditions | -25 to 40 °C |
Colour | Light grey, similar to RAL 7035 |
Halogen-free | Yes |
Silicone-free | Yes |