Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VDE electrical installation pliers, IEC 60900

VDE electric installation pliers
INSTLPLRS-VDE-EL-(CR)-170MM

Art.-no. 071401 588
EAN 4050641883841
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
3 tools in one set of pliers: For cutting, sheath stripping and stripping electrical cables

For working on live parts, observing all prescribed safety precautions


Up to 1,000 Volt (AC), up to 1,500 Volt (DC)



3 in 1 tool


  • Convenient handling and no tool change

  • Side cutter function

  • De-sheathing and stripping in ergonomic pulling movement


Ergonomic handle for safe operations


Slip proof 2C comfort handle with wide VDE collar.



Inductively-hardened precision cutting edges



Surface ground and chrome-plated all-round



Inlaid joint

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For round cables and wet room cables from ∅ 8–12 mm, e.g. NYM 3 x 1.5 mm² up to 5 x 2.5 mm².


For wires emerging from distributors, wall and branch boxes, switch boxes, switch cabinets or simply for loose connections. Can be used for electrical installations, in heating and ventilation construction, system construction, stand construction, kitchen construction or other similar professional groups.

Length

170 mm

Min./max. wire cross section

1.5-2.5 mm²

Material

Steel, specially hardened

Surface

Chrome plated

EN standard

60900

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information