VDE electrical installation pliers, IEC 60900
VDE electric installation pliers
INSTLPLRS-VDE-EL-(CR)-170MM
Art.-no. 071401 588
EAN 4050641883841
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For working on live parts, observing all prescribed safety precautions
Up to 1,000 Volt (AC), up to 1,500 Volt (DC)
3 in 1 tool
- Convenient handling and no tool change
- Side cutter function
- De-sheathing and stripping in ergonomic pulling movement
Ergonomic handle for safe operations
Slip proof 2C comfort handle with wide VDE collar.
Inductively-hardened precision cutting edges
Surface ground and chrome-plated all-round
Inlaid joint
Datasheets(X)
For round cables and wet room cables from ∅ 8–12 mm, e.g. NYM 3 x 1.5 mm² up to 5 x 2.5 mm².
For wires emerging from distributors, wall and branch boxes, switch boxes, switch cabinets or simply for loose connections. Can be used for electrical installations, in heating and ventilation construction, system construction, stand construction, kitchen construction or other similar professional groups.
Length | 170 mm |
Min./max. wire cross section | 1.5-2.5 mm² |
Material | Steel, specially hardened |
Surface | Chrome plated |
EN standard | 60900 |
Material of handle | 2-component plastic |