VDE combination power pliers DIN ISO 5746, IEC 60900
VDE heavy-duty combination pliers
HDUTCOMBIPLRS-VDEL200MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Single-component handle with wide VDE collar for safe working
- Blades: inductively hardened precision blades
- Burner port for gripping round materials
- Surface entirely ground and chrome-plated
- Joint: inserted, leverage
Length (L) | 200 mm |
Length in inches (L) | 8 in |
Max. hard wire diameter cutting capacity | 2.8 mm |
Max. piano wire diameter cutting capacity | 2.2 mm |
Max. cable diameter cutting capacity in aluminium/copper | 13 mm |
EN standard | 60900 |
Material of handle | 1-component plastic |
Surface | Chrome plated |
Material | Steel |
ISO | 5746 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt