VDE combination pliers DIN ISO 5746, IEC 60900
VDE combi pliers DIN ISO 5746 IEC 60900 2C handle
COMBIPLRS-VDE-L180MM
ZEBRA
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
- Inductively hardened precision blades
- Burner port for gripping round materials
- Surface entirely ground and chrome-plated
- Lap joint
Length (L) | 180 mm |
Length in inches (L) | 7 in |
Max. medium wire diameter cutting capacity | 3.4 mm |
Max. hard wire diameter cutting capacity | 2.2 mm |
Max. cable diameter cutting capacity in aluminium/copper | 12 mm |
Max. aluminium/copper wire cross-section cutting capacity | 16 mm² |
Material | Steel |
Surface | Chrome plated |
Material of handle | 2-component plastic |
ISO | 5746 |
Würth Catalogue (4)
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt