VDE combination pliers DIN ISO 5746, IEC 60900
VDE comb pl DIN ISO, IEC 1C handle
COMBIPLRS-VDE-L160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Single-component handle with wide VDE collar for safe working
- Inductively hardened precision blades
- Burner port for gripping round materials
- Surface entirely ground and chrome-plated
- Lap joint
Datasheets(X)
Length (L) | 165 mm |
Length in inches (L) | 6-1/4 in |
Max. medium wire diameter cutting capacity | 3.1 mm |
Max. hard wire diameter cutting capacity | 2 mm |
Max. cable diameter cutting capacity in aluminium/copper | 10 mm |
Max. aluminium/copper wire cross-section cutting capacity | 16 mm² |
Material | Steel |
Surface | Chrome plated |
Material of handle | 1-component plastic |
ISO | 5746 |