VDE cable shears with dual blade
VDE cable cutters with double blade ZEBRA
CBLCTR-VDE-L210MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long tool life and precision of cutting surfaces
- Special blade geometry facilitates easy and distortion-free cutting action through single or multi-stranded cable
- 2-stage operation with dual blades for optimum transmission of forces
- Ergonomic and slip-free 2-component comfort handle with wide VDE collar for safe working
- Cutting: hardened precision blades
- Surface: ground and chrome-plated
- Joint: bolted and adjustable
Datasheets(X)
Length (L) | 210 mm |
Length in inches (L) | 8 in |
Max. cable diameter cutting capacity in aluminium/copper | 20 mm |
Max. aluminium/copper wire cross-section cutting capacity | 70 mm² |
EN standard | 60900 |