VDE cable shears, forged head IEC 60900
VDE cable cutters, forged head
CBLCTR-VDE-CBLD12MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long tool life and precision of cutting surfaces
- Special blade geometry facilitates easy and distortion-free cutting action through single or multi-stranded cables
- 1-component comfort handle with wide VDE collar for secure working
- Cutting edges: hardened precision blades
- Surface: ground and chrome-plated
- Joint: screwed and readjustable
Not suitable for steel wire.
Datasheets(X)
Length (L) | 170 mm |
Length in inches (L) | 6 in |
Max. cable diameter cutting capacity in aluminium/copper | 15 mm |
Max. aluminium/copper wire cross-section cutting capacity | 50 mm² |
EN standard | 60900 |