VDE cable shears Standard: EN 60900. IEC 900.
VDE cable cutters for stranded copper/alum. cable
CBLCTR-VDE-CBLD27MM-L580MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Handle: Dip-insulated plastic, impact-resistant
- Cutting edge: Hardened, precision-ground –> works without compressing cables
- Pivot arms: Lever transmission -> i.e. minimal force required
- Joint: Screw joint, adjustable
- Head: Forged special steel, replaceable
- Application: Cutting, stripping
Not suitable for steel wire
Datasheets(X)
For multi-stranded copper and aluminium cable
Length (L) | 580 mm |
Length in inches (L) | 24 in |
Max. cable diameter cutting capacity in aluminium/copper | 27 mm |
Max. aluminium/copper wire cross-section cutting capacity | 150 mm² |
EN standard | 60900 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!