VDE cable cutters with single blade
VDE cable shears with single blade
CBLCTR-VDE-L160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
Long service life and precision cutting surfaces
Guaranteed by high-quality tool steel
Easy and distortion-free cutting action through single or multi-stranded cable
Special shear geometry
Optimum transmission of forces
2-stage operation with dual blades
Safe working
Ergonomic and slip-free 2-component comfort handle with wide VDE collar
Hardened precision blades
Surface ground and chrome-plated
Bolted and adjustable joint
Datasheets(X)
Length (L) | 160 mm |
Length in inches (L) | 6 in |
Max. cable diameter cutting capacity in aluminium/copper | 15 mm |
Max. aluminium/copper wire cross-section cutting capacity | 50 mm² |
EN standard | 60900 |