VDE 3/8 inch socket wrench, metric, hexagon, short
VDE socket wrench 3/8 inch hexagon
SKTWRNCH-VDE-3/8IN-6PT-14MM
Art.-no. 0715003114
EAN 4045989864218
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), observing all prescribed safety precautions
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Width across flats | 14 mm |
Standards | EN 60900, DIN 3120, DIN 3124 |
Length (L1) | 44.5 mm |
Sleeve depth (L2) | 17 mm |
Socket wrench depth (L3) | 10 mm |
Socket wrench external diameter | 21.9 mm |
Socket wrench external diameter 2 (D2) | 22.1 mm |
