Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VDE 3/8 inch socket wrench, hexagon socket

VDE socket wrench 3/8 inch hexagon socket
SKTWRNCH-VDE-3/8IN-HEX-8MM

Art.-no. 071500408
EAN 4065746393492
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
Insulated socket, suitable for working around live parts
  • For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), observing all prescribed safety precautions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Surface

VDE insulated

Material

Chrome-vanadium steel

Width across flats

8 mm

Standards

EN 60900, DIN 3120, DIN 3124

Length (L1)

63 mm

Sleeve depth (L2)

17 mm

Blade length (L3)

16 mm

Socket wrench external diameter

21.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information