VDE 3/8 inch ratchet
VDE reversible ratchet 3/8 inch
RTCH-VDE-3/8IN-200MM
Art.-no. 0715003038
EAN 4052703291038
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick release thanks to push button with safety lock
- Reversing lever for clockwise and anti-clockwise rotation
Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
Datasheets(X)
![]() | |
Tip size | 3/8 inch |
Material of handle | 2-component plastic |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 3120, DIN 3124 |
DIN | 3120, 3124 |
Number of teeth | 45 PCS |
Length (L1) | 200 mm |
Handle length (L2) | 95 mm |
Handle diameter (D1) | 27 mm |
Ratchet head height with square (D2) | 65 mm |
