VDE 3/8 inch extension
VDE extension 3/8 inch
EXT-VDE-3/8IN-167MM
Art.-no. 071500301
EAN 4052703291120
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick-change chuck for permanent locking and fast changing of the socket wrench inserts
Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
Datasheets(X)
![]() | |
Tip size | 3/8 inch |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 3120, DIN 3124 |
Length (L1) | 167 mm |
Sleeve depth (L2) | 17 mm |
Socket wrench external diameter (D1) | 21.4 mm |
Socket wrench external diameter 2 (D2) | 17 mm |
