Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VDE 1/2 inch socket wrench Metric, hexagon, long

VDE socket wrench 1C insulation 1/2 inch hex. long
SKTWRNCH-VDE-1/2IN-LONG-WS17

Art.-no. 0715005217
EAN 4065746393621
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
Insulated socket wrench insert for working around live parts
Notice

Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

17 mm

Surface

VDE insulated

Material

Chrome-vanadium steel

Standards

EN 60900, DIN 3120, DIN 3124

Length (L1)

94 mm

Sleeve depth (L2)

17 mm

Socket wrench depth (L3)

15 mm

Socket wrench external diameter (D1)

26.5 mm

Socket wrench external diameter 2 (D2)

29.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information