VDE 1/2 inch socket wrench Metric, hexagon, long
VDE socket wrench 1C insulation 1/2 inch hex. long
SKTWRNCH-VDE-1/2IN-LONG-WS10
Art.-no. 0715005210
EAN 4065746393560
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 10 mm |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 3120, DIN 3124 |
Length (L1) | 94 mm |
Sleeve depth (L2) | 17 mm |
Socket wrench depth (L3) | 9 mm |
Socket wrench external diameter (D1) | 26.5 mm |
Socket wrench external diameter 2 (D2) | 20.5 mm |
