VDE 1/2 inch reversible ratchet tool
VDE reversible ratchet 1C insulation 1/2 inch
RTCH-VDE-1/2IN
Art.-no. 0715005012
EAN 4065746388405
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick release thanks to safety lock button
- Reversing lever for clockwise and anti-clockwise rotation
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Datasheets(X)
![]() | |
Tip size | 1/2 inch |
Material of handle | 2-component plastic |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 3120, DIN 3124 |
Number of teeth | 45 PCS |
Length (L1) | 255 mm |
Handle length (L2) | 110 mm |
Handle diameter (D1) | 32 mm |
Ratchet head height with square (D2) | 72 mm |
